Moen Fina™ Towel Ring Brushed Nickel

CSIYB9286BN

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

SPECIFICATIONS

ADA Compliant
No
Collection
Fina™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-19/32 in
Diameter
9 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Aluminum, Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday