Moen Finial® 18 in. Towel Bar

CSIYB9222

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

SPECIFICATIONS

ADA Compliant
No
Collection
Finial®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-25/32 in
Height
2 in
Length
24 in
Material
Aluminum, Zinc
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday