Finial® 18 in. Towel Bar Polished Chrome

Part #CSIYB9222CH  |  Item #3579780  |  Manufacturer Part #YB9222CH

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Collection: Finial®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-25/32 in

Height: 2 in

Length: 24 in

Material: [Aluminum, Zinc]

Projection: 5-25/32 in

Width: 24 in