Flara™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel Lever Handle

Part #MS6982NL  |  Item #8130487  |  Manufacturer Part #S6982NL

$ 666.68 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Flara™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 12-19/32 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Sink Faucet

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 12-59/100 in

Installation Type: Deck Mount

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Product Type: Faucet

Spout Height: 10-5/16 in

Spout Reach: 6 in

Spout Type: Swivel

Style: Transitional

Supply Lines Included: Yes

WaterSense Labeled: Yes

Weight: 4.25