Moen
Flo 1-1/4 in. Potable Water Shut Off Valve
Part #M900002 | Item #7965814 | Manufacturer Part #900-002
Size
Product Details
- Offering 24/7 protection, Flo by Moen allows you to turn your water on/off from the app manually, or Flo by Moen will automatically turn off the water for you to protect the home from catastrophic water damage
- Daily leak tests using MicroLeak Technology that proactively monitors the security of the home's entire water system (including behind walls and in foundations) to identify leaks as small as a drop per minute (e.g. pinhole leaks, etc.)
- FloSense Technology enhances the device's security parameters and optimizes water savings by understanding the home's water use and tailoring protection to each home
- Use the app dashboard to see how much water you're consuming daily and set conservation goals to encourage saving water and money for your home
- Flo by Moen is compatible with 1-1/4-1-1/2-Inch pipe diameter (consult a professional)
- Compatible with Alexa skills, Google Assistant and IFTTT; no smart hub or system required; requires Wi-Fi connection; requires standard AC/DC power connection
- Everything needed for installation is included in the box; Professional installation is recommended and takes just a few hours when home meets installation requirements
Documents
Specifications
ASME Specifications: ASME A112.18.1
Antimicrobial: No
Application: Residential
CSA Certified: B125.1
Collection: Flo
Deck Plate Included: No
Depth: 5-3/4 in
Dispenser Only: Yes
Dispenser Type: Hot and Cold
EPA Compliant: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Faucet Height: 5-9/10 in
Hardware Included: Yes
Heat Rating: 160
Height: 5-9/10 in
IAPMO Listed: Yes
Insulated: No
Length: 7 in
Lights Included: No
Material: Brass
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61-9]
Number of Tools Included: 1
Origin: Global
Overall Depth: 5-3/4 in
Overall Height: 5-9/10 in
Overall Width: 2-3/5 in
Overflow Included Yes or No: No
Pillow Included: No
Power Source: Electric
Size: 1-1/4 in
Smart Home Compatibility: [Amazon Alexa, Google Assistant, IFTTT]
Smart Home Enabled: Yes
Temperature Range: 32 to 140 Deg F (0 to 60 Deg C)
Type: Water Monitor
UL Listed: UL 1951/UL 60950/UL 1310
Volts: 100/240V
WIFI Enabled: No
Weight: 6.75
Width: 2-3/5 in
Wireless Communication: Wi-Fi