Flo 12V Lithium Battery Kit

Part #M920001  |  Manufacturer Part #920-001

Starting at
$ 253.73 EACH

Battery Type:

Lithium
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends the operations of your Flo by Moen device for 3+ days in the event of a main power disruption in your home
  • Weatherproof and outdoor rated
  • Extends your Flo by Moen power cord by 6'
  • Compatible with the Flo by Moen Smart Valve device (Moen part number 900-001, 900-002) sold separately

Specifications

Antimicrobial: No

Application: Residential

Battery Type: Lithium

Brand Model Compatibility: Flo

Collection: Flo

Deck Plate Included: No

Depth: 7-19/50 in

Dispenser Only: Yes

Dispenser Type: Hot and Cold

EPA Compliant: No

Faucet Height: 3-3/4 in

Hardware Included: Yes

Heat Rating: 160

Height: 3-3/4 in

Insulated: No

Lights Included: No

Maximum Pressure: 100 psi

Maximum Temperature: 160

Origin: Global

Overall Depth: 7-3/8 in

Overall Height: 3-3/4 in

Overall Width: 2 in

Overflow Included Yes or No: No

Pillow Included: No

Type: Replacement Parts

Volts: 12V

WIFI Enabled: No

Weight: 2.52