Smart Water Detector (Pack of 1)
Flo Smart Water Detector (Pack of 1)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Smart technology detects leaks to help reduce the risk of water damage by providing 24/7 monitoring
- Monitors for water leaks and measures the room’s temperature and humidity to help protect against frost and mold risk
- Can be placed in the home wherever there is a risk for potential water damage, such as a flooding basement, washing machine leak, hot water tank failure, etc.
- Includes an extension cable with Remote Sensing Disc that can extend up to 48 inches, making it perfect for reaching tight spaces like under a washing machine or next to a dishwasher
- Offers ability to use and connect multiple detectors within the home for whole home protection
- Use the Smart Leak Detector as a standalone monitoring device or connect it to the Flo Smart Water Monitor and Shutoff (sold separately) for whole-home protection
- Available in single- or multi-packs, providing the opportunity to achieve home water management at any budget
- Connects to the Moen Smart Water App to notify you of moisture through notifications to their smartphone
- Includes a 1-year warranty
- Battery Type: CR123A – 3-volt lithium metal battery that lasts up to 2 years
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Antimicrobial:
- No
- Application:
- Residential
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Collection:
- Flo
- Deck Plate Included:
- No
- Depth:
- 1-23/50 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Height:
- 3-7/25 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 3-7/25 in
- Installation Type:
- Floor Mount
- Insulated:
- No
- Length:
- 4-1/2 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Depth:
- 1-23/50 in
- Overall Height:
- 3-7/25 in
- Overall Width:
- 2-16/25 in
- Overflow Included:
- No
- Package Quantity:
- Pack of 1
- Pillow Included:
- No
- Power Source:
- Battery
- Pressure - Maximum:
- 100 psi
- Release Date:
- 2020
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- No
- Type:
- Water Monitor
- UL Listed:
- No
- WIFI Enabled:
- No
- Weight:
- 1 lb
- Width:
- 2-16/25 in
- Wireless Communication - FEI:
- Wi-Fi