0 items

Moen Weymouth® Floor Mount Tub Filler Riser Leg

MTS25105

Color Finish

Starting at $573.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Weymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Metal
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday