Moen Garbage Disposal

MGXC

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
4.5
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
13-3/8 in
Horsepower
1/2 hp
RPM
2600
UL Listed
Yes
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday