Genta™ 11 in. Handle Kit in Polished Chrome

Part #M188030  |  Item #7578356  |  Manufacturer Part #188030

$ 19.80 EACH

Color/Finish:
Chrome

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Electroplated

Collection: Genta™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Length: 11 in

MA Approved: Yes

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.04