Single Handle Bar Faucet in Matte Black
Genta™ LX Single Handle Bar Faucet in Matte Black
Frequently Purchased Together
Product Details
- High arc spout provides the height and reach to fill or clean large pots
- Flexible supply lines with 3/8 in. compression fittings
- Metal construction with various finishes identified by suffix
- Faucet designed for handle to be mounted on right side
- 125° limited rotation spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Genta™ LX
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 10-3/16 in
- Spout Reach:
- 6-5/8 in
- Spout Swivel:
- 125°
- Spout Type:
- High Arc, Swivel