Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

This product has been replaced by

Moen Matte Black Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Diverter Valve Trim in Matte Black
Manufacturer Part #UT2401BL
You last purchased this on
 
Moen

Genta™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Matte Black Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Diverter Valve Trim in Matte Black
Manufacturer Part #UT2401BL
Moen

Genta™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2402BL
  • Item #7806828
  • Manufacturer Part #T2402BL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Genta™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
5 in
Escutcheon Width:
5 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/8 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Shower
Spout Height:
4 in
Style:
Contemporary
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
2 lb
Width:
5 in
cUPC Certified:
No