Moen

Genta™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

Part #MT2471BL  |  Manufacturer Part #T2471BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Brand Model Compatibility: 62300 and 2500 Series Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Genta™

Color Finish: Matte Black

Color Finish Category: Blacks

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Valve Type: 1222™ Duralast™ Cartridge

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No