Moen

Genta™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #M6702  |  Manufacturer Part #6702

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Smooth twisted water flow
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Includes red and blue markings

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Adjustable: No

Application: [Residential, Commercial]

Bathroom Faucet Type: Monoblock

Brand Model Compatibility: GentaChrome One-Handle Bathroom Faucet

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1255™ Duralast™

Center Size: 4 in

Coating: Electroplated

Collection: Genta™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 6-21/50 in

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 7-19/20 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 5-7/8 in

MA Approved: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Origin: Global

Side Spray: No

Spout Height: 5-4/25 in

Spout Reach: 5-5/32 in

Spout Type: High Arc

Trim Only: No

Type: Bathroom Faucet

UL Listed: No

Valve Operator: Handle

WaterSense Labeled: Yes

Weight: 4.55

Width: 2 in