Moen

Gibson™ 2 or 3-Function Tub and Shower Transfer Valve Trim with Single Lever Handle in Polished Chrome

Part #MT2921  |  Manufacturer Part #T2921

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

Brand Model Compatibility: 3375 Vave

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Gibson™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-1/4 in

Faucet Height: 4-3/4 in

Faucet Valve Type: Tub & Shower Transfer Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 4-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-3/4 in

MA Approved: Yes

Material: Brass, Metal

Number of Handles: Single Handle

Origin: Domestic

Product Type: Valve

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Type: Valve

UL Listed: No

Valve Body Material: Brass

Valve Type: Tub & Shower Transfer Valve

WaterSense Labeled: No

Weight: 1.05

Width: 4-3/4 in