Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

You last purchased this on
 
Moen

Gibson™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Gibson™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #M82228
  • Item #7609264
  • Manufacturer Part #82228
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Gibson™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-1/2 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Spray, Massage, Refreshing, Relaxing, Rinse
Trim Only:
No
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
Yes