Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black

You last purchased this on
 
Moen

Gibson™ Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Gibson™ Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black

  • Fast #
  • Part #MT2900BL
  • Item #7946558
  • Manufacturer Part #T2900BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Matte black finish is the perfect complement to modern spaces
  • Includes red and blue markings
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Gibson™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
11-1/8 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Product Type:
Valve Trim
Release Date:
2019
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
No