Moen

Gibson™ Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #MT2900  |  Manufacturer Part #T2900

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Includes red and blue markings

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Gibson™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/4 in

Escutcheon Height: 11-1/8 in

Escutcheon Width: 6-7/8 in

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

Release Date: 2019

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No