Moen

Gibson™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #MT6142  |  Manufacturer Part #T6142

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Includes red and blue markings

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

Brand Model Compatibility: 9000 Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1234

Center Size: 8 in - 16 in

Coating: Electroplated

Collection: Gibson™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: 1234™ Duralast™ Cartridge, Lavatory Rough-in Valve

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 8-31/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 8-47/50 in

Spout Reach: 5 in

Spout Type: High Arc

Trim Only: Yes

Type: Widespread

UL Listed: No

Valve Body Material: Brass

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: Yes

Weight: 4.4

Width: 8 in