Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Gilcrest® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pivoting
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Gilcrest®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-5/8 in
- Height:
- 2-13/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-11/100 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-5/8 in