Moen Gilcrest® Towel Ring in Oil Rubbed Bronze

CSIDN0886ORB

Manufacturer Part #: DN0886ORB

Color/Finish

(Pricing is for Oil Rubbed Bronze)

$26.58

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Gilcrest®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
3-5/8 in
Diameter
5.86 in
Height
7-31/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Projection
3-5/8 in
Ring Type
Closed
Shape
Round

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday