36 in. Grab Bar in White
Glacier 36 in. Grab Bar in White
Frequently Purchased Together
Product Details
- Securemount design allows for secure installation into any stud at any angle
- Corrosion resistant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Glacier
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3-7/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- NSF Certified:
- No
- Overall Width:
- 39-1/4 in
- Product Type:
- Accessories
- Shape:
- Straight
- Style:
- Traditional
- Weight:
- 3.2 lb
- Width:
- 36 in