Moen Glenshire® 24 in. Towel Bar

CSIDN2624

Color/Finish

Starting at $24.35

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Glenshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Zinc
Mount Type
Wall
Projection
3-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday