24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Glenshire® 24 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Glenshire® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MDN2624CH
  • Item #2309373
  • Manufacturer Part #DN2624CH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Glenshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/16 in
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/16 in