26 x 22-13/16 in. Zinc-Glass Oval Tilt Mirror in Polished Chrome

You last purchased this on
 
Moen

Glenshire® 26 x 22-13/16 in. Zinc-Glass Oval Tilt Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Glenshire® 26 x 22-13/16 in. Zinc-Glass Oval Tilt Mirror in Polished Chrome

  • Fast #
  • Part #MDN2692CH
  • Item #2882309
  • Manufacturer Part #DN2692CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Glenshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Height:
26 in
Length:
22-81/100 in
Material:
Zinc, Glass
Product Type:
Oval Mirror
Width:
22-4/5 in