Moen Glenshire® Soap Dispenser in Spot Resist Stainless for 87731SRS Kitchen Faucet

M179615SRS

Color/Finish

(Pricing is for Spot Resist Stainless)

$21.51

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Glenshire™ 87731SRS Kitchen Faucet
CARB OTC LEED Compliant
No
Collection
Glenshire®
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
IAPMO Listed
No
Spout Type
High Arc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday