Moen Glenshire® Towel Ring in Brushed Nickel

CSIDN2686BN

Color/Finish

(Pricing is for Brushed Nickel)

$19.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Glenshire®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-1/16 in
Diameter
6.37 in
Height
7-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Alloy Die Cast
Mount Type
Wall
Projection
3-1/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday