Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Moen

Glenshire® Wall Mount Toilet Tissue Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Glenshire® Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MDN2608BN
  • Item #2309352
  • Manufacturer Part #DN2608BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spring loaded
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Stamped steel mounting bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Glenshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/2 in
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-87/100 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/2 in