One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Moen

Glyde™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Glyde™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT2842EP
  • Item #7203426
  • Manufacturer Part #T2842EP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Full rainshower
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Glyde™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Height:
4-3/4 in
Spray Type:
Rain
Style:
Transitional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
3.14 lb