Horizontal and Wall Mount Toilet Tissue Holder in Matte Black
Glyde™ Horizontal and Wall Mount Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
- Pro-fit installation system, including template with a built-in level, eliminates set screws for faster, more secure mounting
- Coordinates with other faucets and accessories in the Glyde Collection
- Matte Black finish makes a bold statement
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Glyde™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-8/25 in
- Escutcheon Height:
- 3-11/25 in
- Faucet Material:
- Zinc
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-11/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Lights Included:
- No
- Material:
- Zinc
- Maximum Temperature:
- 160
- Mount Type:
- Wall
- NSF Certified:
- No
- Origin:
- Global
- Overall Depth:
- 3-8/25 in
- Overall Height:
- 3-11/25 in
- Overall Width:
- 6-1/2 in
- Pillow Included:
- No
- Pivoting:
- No
- Projection:
- 3-5/16 in
- Style:
- Transitional
- Weight:
- 1.38 lb
- Width:
- 6-1/2 in