Glyde™ Shower Trim Only in Polished Chrome

Part #MT62742  |  Item #7053361  |  Manufacturer Part #T62742

$ 47.71 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Glyde™ Shower Trim Only in Polished Chrome / $47.71

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 3-3/4" diameter spray head
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: Electroplated

Collection: Glyde™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Stainless Steel

Faucet Valve Type: 1222™ Duralast™ Cartridge

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

MA Approved: Yes

Material: Stainless Steel

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overall Width: 7 in

Product Type: Shower Only

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spout Reach: 7-9/16 in

Spray Type: Full

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 1.9

Width: 7 in