Moen

Glyde™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #MT2721  |  Manufacturer Part #T2721

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Brand Model Compatibility: 3372 and 3375 Series Valves

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Glyde™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 5-1/2 in

Escutcheon Width: 5-1/2 in

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Function: Multi

Trim Only: Yes

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No