Moen

Glyde™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #M6172  |  Manufacturer Part #6172

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: Yes

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1234

Center Size: 4 in

Coating: Electroplated

Collection: Glyde™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-3/50 in

EPA Compliant: Yes

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: 1234™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-87/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 5-67/100 in

Spout Reach: 5-3/8 in

Trim Only: No

Type: Bathroom Faucet

UL Listed: No

WaterSense Labeled: Yes

Weight: 4.47

Width: 4-1/100 in