Moen

Grab Bar Shower Holder in White

Part #CSIDN8005  |  Manufacturer Part #DN8005

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy installation - no tools required
  • Cradle rotates to allow for convenient positioning of handheld shower
  • Limited lifetime warranty
  • Glacier finish for a bright, pure White look

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Diameter: 5-4/5 in

Height: 2-13/25 in

IAPMO Listed: No

Material: Plastic