Metal Black Stainless Steel Air Gap
Granite Series Metal Black Stainless Steel Air Gap
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Spot Resist™ black stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Documents
Specifications
- Bathroom Faucet Type:
- Monoblock
- Collection:
- Granite Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Dual Flush:
- No
- Flush Type:
- Sensor
- Green Product:
- Yes, WaterSense
- Height:
- 8-7/8 in
- IAPMO Listed -:
- Yes
- Material:
- Metal, Plastic
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Air Gap
- Spout Reach:
- 5-1/4 in
- Style:
- Transitional
- WaterSense Labeled:
- Yes
- Weight:
- 0.45 lb
- Width:
- 1-15/16 in