Round Closed Towel Ring in Brushed Nickel
Halle™ Round Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Halle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Mount Type:
- Wall
- NSF Certified:
- No
- Product Type:
- Hardware
- Projection:
- 2-3/4 in
- Ring Type:
- Closed
- Shape:
- Round
- WaterSense Labeled:
- Yes
- Weight:
- 0.55 lb