Hand Held Shower in Glacier
Hand Held Shower in Glacier
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 135-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Glacier
- Diameter:
- 3-11/20 in
- Faucet Height:
- 11-9/50 in
- Faucet Material:
- Metal
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11-9/50 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Santoprene
- Material Type:
- ABS
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-12/25 in