Moen

Hand Shower Elbow in Polished Brass

Part #M1417P  |  Manufacturer Part #1417P

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look

Specifications

ADA Compliant: No

Coating: PVD

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-1/2 in

Faucet Height: 3 in

Faucet Mount: Deck Mount

GSA Approved: No

Height: 3 in

Length: 2-1/2 in

MA Approved: Yes

Origin: Domestic

Product Type: Handle

Type: Handle

UL Listed: No

WaterSense Labeled: No

Weight: 0.33

Width: 2 in