Moen

Hand Shower Hose in Brushed Nickel

Part #MCL155748BN  |  Item #5134033  |  Manufacturer Part #CL155748BN

$ 43.17 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
  • Pallet:  480
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Metal construction
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 10-47/100 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Part Type: Hose

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 1-1/2 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Pause Control: No

Product Type: Hose

Type: Hose

UL Listed: No

WaterSense Labeled: No

Weight: 1.2

Width: 8-9/10 in