59 in. Hand Shower Hose in Polished Chrome
59 in. Hand Shower Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 year limited warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Plastic
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- Height:
- 19/20 in
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 59 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Showerhead
- Showerhead Function:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.46 lb
- Width:
- 6-13/20 in