59 in. Hand Shower Hose in Polished Chrome

You last purchased this on
 
Moen

59 in. Hand Shower Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

59 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #MCL155748
  • Item #5134084
  • Manufacturer Part #CL155748
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal construction
  • Limited lifetime warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-47/100 in
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Faucet Connection:
IPS
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Fits Brand:
Moen
GSA Approved:
No
Height:
1-1/2 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Origin:
Global
Pause Control:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.2 lb