Supply Elbow in Oil Rubbed Bronze

You last purchased this on
 
Moen

Supply Elbow in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Supply Elbow in Oil Rubbed Bronze

  • Fast #
  • Part #MA755ORB
  • Item #4381475
  • Manufacturer Part #A755ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Allows for 10 degree side to side adjustment
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • +/- 1/2" adjustment from wall
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Painted
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/4 in
End Connection 1:
FNPT
End Connection 2:
NPSL
End Connections:
FNPT x NPSL
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Supply Elbow
Fits Brand:
Moen
GSA Approved:
No
Height:
2-19/50 in
Hose Included:
No
Length:
3-15/16 in
MA Approved -:
Yes
Origin:
Domestic
Pause Control:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.6 lb
Width:
3-47/50 in