Supply Elbow in Polished Nickel
Supply Elbow in Polished Nickel
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- NPSL
- End Connections:
- FNPT x NPSL
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Moen
- Fits Model:
- 52224GBM25
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.38 lb
- Width:
- 1-17/20 in