Moen Hand Shower in Polished Chrome

MA755

Manufacturer Part #: A755

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Allows for 10 degree side to side adjustment
  • +/- 1/2" adjustment from wall

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Handshower Hoses
Coating
Electroplated
Depth
3-1/4 in
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
GSA Approved
No
Height
2-19/50 in
Hose Included
No
MA Approved
Yes
Origin
Domestic
Pause Control
No
Trim Only
No
Type
MA755
UL Listed
No
WaterSense Labeled
No
Weight
0.6
Width
3-47/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday