Moen

Hand Shower Package with Hose and Integrated Dual-Check Valve in Antique Nickel

Part #M3861AN  |  Manufacturer Part #3861AN

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable wall bracket
  • Wall bracket rotates to adjust angle of hand shower
  • Requires wall union or shower arm diverter to install

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1014

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 10-31/50 in

Diameter: 2 in

Faucet Height: 4 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Height: 4 in

IAPMO Listed: No

Length: 69 in

Material: Metal

NSF Certified: No

Showerhead Function: Single

Spray Type: Full

Trim Only: No

WaterSense Labeled: No

Width: 8-1/4 in