0 items

Moen Hand Shower with Slide Bar

M3887EP17

Color Finish

Starting at $439.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Matte Black
Color Finish Category
Blacks
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
IAPMO Listed
No
NSF Certified
No
Trim Only
No
Type
Hand Shower
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday