Moen

Handheld Shower Attached in White

Part #CSIDN7080  |  Manufacturer Part #DN7080

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits most handheld showers
  • Keeps handheld shower within reach to avoid standing or bending

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Faucet Material: Plastic

IAPMO Listed: No

Material: Plastic

NSF Certified: No

WaterSense Labeled: No