Handheld Shower with Slide Bar in Brushed Nickel

This product has been replaced by

Moen Brushed Nickel Single Function Hand Shower
Moen Single Function Hand Shower in Brushed Nickel
Manufacturer Part #3868EPBN
You last purchased this on
 
Moen

Handheld Shower with Slide Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Nickel Single Function Hand Shower
Moen Single Function Hand Shower in Brushed Nickel
Manufacturer Part #3868EPBN
Moen

Handheld Shower with Slide Bar in Brushed Nickel

  • Fast #
  • Part #M3868BN
  • Item #4199449
  • Manufacturer Part #3868BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4 in
Faucet Height:
24 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
24 in
IAPMO Listed -:
No
Length:
59 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No