Moen Handheld Shower with Slide Bar

M3868

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
24 in
IAPMO Listed
No
Length
59 in
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday