Moen Handle Adapter in Polished Chrome
M139769
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Height
- 3 in
- Length
- 2-1/2 in
- Width
- 2 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday